Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1208ETPCSCS
Zoro # G505057964
product price: $410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 12" x 8'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 8"
- Material PVC
- Design Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC1208ETPCSCS
- Zoro # G505057964
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 12" |
Size (Width x Height) | 12" x 8'H |
Size (Height) | 8' |
Top Width (In.) | 8" |
Details
Capital & Base Style | Standard Capital & Base |
Material | PVC |
Design | Smooth |
Series | Craftsman Classic |
Taper Style | Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 11 5/8" Outside Width _x000D_
Bottom Shaft: 10 3/8" Inside Width _x000D_
Top Shaft: 6 3/8" Inside Width
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 11 5/8" Outside Width _x000D_
Bottom Shaft: 10 3/8" Inside Width _x000D_
Top Shaft: 6 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks 4.5 in. L Satin Chrome Door Hinge (BC41011)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (1CTC4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD, Number of Coils: 3.25 (3HPL9)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, BUNA (42MPU-050)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0604ENPSTST)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- EKENA MILLWORK 6"W x 6'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0606ENPSTST)
- EKENA MILLWORK Prairie Base for 10"W Square Tapered Craftsman Classic Column (CC10ETBPR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base (CC0808ENDCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- Ekena Millwork Architectural Columns