Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base
Mfr # EC1204ETPSTST
Zoro # G005055231
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 12" x 4'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 8"
- Design Smooth
- Taper Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EC1204ETPSTST
- Zoro # G005055231
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 12" |
Size (Width x Height) | 12" x 4'H |
Size (Height) | 4' |
Top Width (In.) | 8" |
Details
Capital & Base Style | Standard Capital & Base |
Design | Smooth |
Taper Style | Tapered |
Series | Craftsman Classic |
Description
Endura-Craft Columns are the last segment in Pacific Columns' extensive line of composite columns. These columns are the perfect combination of early 1900's Arts and Crafts architecture and today's most advanced construction materials. The Endura-Craft Column Series is manufactured from the highest quality expanded cellular PVC, allowing them to be trimmed, drilled, and even fastened with traditional carpentry tools. _x000D_
_x000D_
Although traditional carpentry tools are used to install these innovative Endura-Craft Craftsman PVC Column Wraps, there is no need for the traditional joinery work of wood columns or the constant painting and upkeep that wood columns require. Endura-Craft Craftsman Columns also come with the E-Z Lock column joint design, which means that they come ready for quick and simple installation. This innovative design results in clean edges and an overall crisp and precise appearance. _x000D_
_x000D_
This allows the PVC Column Wraps to have hollow centers ready to wrap a support beam, act as a channel for downspouts or hiding wiring and plumbing. Detachable bases allow each Endura-Craft Craftsman column to be trimmed to a specified height.
_x000D_
Although traditional carpentry tools are used to install these innovative Endura-Craft Craftsman PVC Column Wraps, there is no need for the traditional joinery work of wood columns or the constant painting and upkeep that wood columns require. Endura-Craft Craftsman Columns also come with the E-Z Lock column joint design, which means that they come ready for quick and simple installation. This innovative design results in clean edges and an overall crisp and precise appearance. _x000D_
_x000D_
This allows the PVC Column Wraps to have hollow centers ready to wrap a support beam, act as a channel for downspouts or hiding wiring and plumbing. Detachable bases allow each Endura-Craft Craftsman column to be trimmed to a specified height.
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Caldera Blanca 8 In. X 47 In. Glazed Porcelain Floor And Wall Tiles, 6PK (ZOR-PT-0249)
- PRIME-LINE Extension Spring, 13/16 in. x 4 in. x .120 Wire Diameter, Spring Steel (SP 9624)
- ZORO SELECT Casement Window Operator, Bronze (1HGL2)
- ALARM LOCK AlarmLock: Wireless Trilogy Networx Lock - supports 802.11 or Ethernet (ALL-DL6100-26D)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC2008ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1005ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1006ENPMIMI)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1008ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Tuscan Capital & Tuscan Base (CC0604ENPTUTU)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- Ekena Millwork Architectural Columns