Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC0808ENPCSCS
Zoro # G305058710
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 8"W x 8'H
- Capital & Base Style Standard Capital & Base
- Taper Style Non-Tapered
- Design Smooth
- Series Craftsman Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC0808ENPCSCS
- Zoro # G305058710
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Standard Capital & Base |
Taper Style | Non-Tapered |
Design | Smooth |
Series | Craftsman Classic |
Material | PVC |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 8 5/8" Width
_x000D_
Cap & Base: 8 5/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE T-Strike Ss Schlage (E 2299)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525EZRC)
- CHAMBERLAIN CHAIN DRIVE EXTNSN 8'KIT (7708CB-P)
- TE-CO Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base (44452)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0809ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1008ENPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1005ETPCSCS)
- EKENA MILLWORK 7 7/8"W x 90 1/2"H x 2 1/2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02FL)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base (CC0808ENDCRCR)
- Ekena Millwork Columns & Posts