Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC0604ENPCSCS
Zoro # G105055643
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 6"W x 4'H
- Capital & Base Style Standard Capital & Base
- Taper Style Non-Tapered
- Material PVC
- Design Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CC0604ENPCSCS
- Zoro # G105055643
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Width x Height) | 6"W x 4'H |
Size (Height) | 4' |
Details
Capital & Base Style | Standard Capital & Base |
Taper Style | Non-Tapered |
Material | PVC |
Design | Smooth |
Series | Craftsman Classic |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 6 7/8" Width
_x000D_
Cap & Base: 6 7/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- IVES Satin Stainless Steel Plate 840032D2434 (KPLATE.10694)
- TY-FLOT Cover, Deep FME, 10"dia. x 6", PK30 (CBFR10OR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1007ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0809ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0807ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1006ENPMIMI)
- EKENA MILLWORK 7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC1004ETPPRPR)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx35-1/2"H Rubberwood Fluted Post (P19RW)
- Ekena Millwork Columns & Posts