Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base
Mfr # CC1006ENPMIMI
Zoro # G005059406
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 10"W x 6'H
- Capital & Base Style Mission Capital & Base
- Design Smooth
- Series Craftsman Classic
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC1006ENPMIMI
- Zoro # G005059406
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10"W x 6'H |
Size (Height) | 6' |
Details
Capital & Base Style | Mission Capital & Base |
Design | Smooth |
Series | Craftsman Classic |
Material | PVC |
Taper Style | Non-Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service.
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-TEL)
- BRADY Grip-Cinching Cable Lockout, 8 ft. L (50943)
- MAG-MATE Flexible Magnet Material 0.120"th x 3"W (MRN120X0300X100)
- RENIN Renin 72 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE072080)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1204ENPMIMI)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1008ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Raised Panel PVC Column, Prairie Capital & Prairie Base (CC1008ENRPRPR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1204ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- Ekena Millwork Columns & Posts