Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base
Mfr # CC0608ENPCRCR
Zoro # G005055866
product price: $196.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 6"W x 8'H
- Capital & Base Style Crown Capital & Base
- Taper Style Non-Tapered
- Design Smooth
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC0608ENPCRCR
- Zoro # G005055866
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Width x Height) | 6"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Crown Capital & Base |
Taper Style | Non-Tapered |
Design | Smooth |
Material | PVC |
Series | Craftsman Classic |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 11 5/8" Outside Width _x000D_
Cap: 11 5/8" Outisde Width _x000D_
Bottom Shaft: 6" Inside Width _x000D_
Top Shaft: 6" Inside Width
_x000D_
Base: 11 5/8" Outside Width _x000D_
Cap: 11 5/8" Outisde Width _x000D_
Bottom Shaft: 6" Inside Width _x000D_
Top Shaft: 6" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Z-Bracket Kit, Adjustable (ZA-32/62CL)
- PATIOPLUS 3 in. Magnetic Door Holder, Antique (PA2667150)
- HILLMAN Traditional Key House/Office Universal Key Blank Single, 10PK (85310)
- ARROW Grade 2 Privacy Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL02-BRR-26D)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Crown Capital & Capital Base (CC0604ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1009ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1006ENPMIMI)
- EKENA MILLWORK Standard Capital & Base for 10" Endura-Aluminum Fluted Round Columns, Textured Brown Finish (EA10RSANSFTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0810ENMCRCR)
- Ekena Millwork Architectural Columns