Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base
Mfr # CC0808ENDCRCR
Zoro # G705057078
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 8"W x 8'H
- Capital & Base Style Crown Capital & Base
- Taper Style Non-Tapered
- Series Craftsman Classic
- Design Double Raised Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CC0808ENDCRCR
- Zoro # G705057078
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Crown Capital & Base |
Taper Style | Non-Tapered |
Series | Craftsman Classic |
Design | Double Raised Panel |
Material | PVC |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 13 5/8" Outside Width _x000D_
Cap: 13 5/8" Outisde Width _x000D_
Bottom Shaft: 8" Inside Width _x000D_
Top Shaft: 8" Inside Width
_x000D_
Base: 13 5/8" Outside Width _x000D_
Cap: 13 5/8" Outisde Width _x000D_
Bottom Shaft: 8" Inside Width _x000D_
Top Shaft: 8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Proximity Reader & Keypad (AP640HA)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- EKENA MILLWORK Endura-Stone Pro Series Column, Square Non-Tapered Shaft (FRP), Smooth Finish - Ready to be Painted (ESPK0808ENPTUTU)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC0609ENPPRPR)
- EKENA MILLWORK Pecky Cypress Faux Wood Non-Tapered Square Column Wrap w/ Standard Capital & Base, 8"W x 6'H (COLUPC08X072STUF)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0604ENPSTST)
- AFCO COLUMN 8INX8FT WHT WELLINGTON (800WC0708)
- Ekena Millwork Architectural Columns