Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered Art Deco Fretwork Column w/ Crown Capital & Crown Base
Mfr # CC1008ENARDCRCR
Zoro # G005058997
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 10"W x 8'H
- Capital & Base Style Crown Capital & Base
- Fretwork Style Art Deco
- Taper Style Non-Tapered
- Series Craftsman Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC1008ENARDCRCR
- Zoro # G005058997
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Crown Capital & Base |
Fretwork Style | Art Deco |
Taper Style | Non-Tapered |
Series | Craftsman Classic |
Description
Columns have been the same for centuries. Designs changes; so should columns. Express your unique style with modern fretwork columns. Combining the popularity of our fretwork wall panels with one of our most traditional product lines, we are proud to introduce Modern Fretwork Columns. This product elevates traditional column wraps and brings them into the modern era with popular designs while utilizing a proven material and installation method. With the fretwork panels shipped unattached to the columns, this gives you the flexibility to paint the entire column a single color for an elegant carved look, or to paint the column and panels contrasting colors for a bold, attention-getting appearance. Whether interior or exterior, take your project to the next level.
- Complete kit with column wrap, cap/base, & patterned fretwork panel
- 50 traditional & modern patterns
- Designed to wrap a post with quick "E-Z Lock" installation
- Made from expanded cellular PVC that lasts forever
- Virtually maintenance-free. Perfect for both interior and exterior applications
- Colulmns have been the same for years. Mix it up a litte! Be on trend
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Reel, Badge, Retractable, Bk, PK25, Black, 25 PK (68424)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- PRIME-LINE 4 x 16 in. Stainless Steel, Round Handle Door Pull Plate Single Pack (J 4643)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 014, PK25 (ZUSAH70LUB014)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1005ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0807ENPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0809ENMCRCR)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSBTUTU)
- EKENA MILLWORK 5"W x 90"H x 2"D with 13 3/8" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 90"H x 2"P (PILP07X090FL02-2)
- Ekena Millwork Columns & Posts