Shop All Corner Brackets
Ekena Millwork
Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 8"D x 6"H
Mfr # BKTM02X08X06CGPBL
Zoro # G903545421
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Color Powder Coated Black
- Description/Special Features Pre-Drilled Mounting Holes For Hassle-Free Install; Non-Invasive Brackets are Ideal for a "Floating Countertop" Effect; Beveled Edges
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X08X06CGPBL
- Zoro # G903545421
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 2 1/2"W x 8"D x 6"H |
Height (In.) | 6 in |
Length | 8 in |
Width | 2-1/2 in |
Details
Finish | Powder Coated |
Material | Steel |
Color | Powder Coated Black |
Item | Bracket |
Description/Special Features | Pre-Drilled Mounting Holes For Hassle-Free Install; Non-Invasive Brackets are Ideal for a "Floating Countertop" Effect; Beveled Edges |
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Ideal for applications such as counter tops, shelving, or kitchen islands, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for new or existing stud applications in a high-traffic area, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Bluetooth Padlock, Shutter Shackle, Boron Alloy Shackle (6400SHENT)
- STOCKCAP S Caps-0.625-1.000-0.060-701-89-BLACK, 100PK (681288)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CGPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 20"D x 14"H (BKTM02X20X14CGPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 16"D x 12"H (BKTM02X16X12CGPBL)
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- EKENA MILLWORK 2 1/2"W x 24"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X24IBPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CSPBL)
- NATIONAL HARDWARE 5/8 in. W X 4 in. L Stainless Steel Mending Brace (N348-375)
- Ekena Millwork Corner Brackets