Shop All Corner Brackets
Ekena Millwork
Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 14"D x 10"H
Mfr # BKTM02X14X10CGPBL
Zoro # G103545788
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Powder Coated Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X14X10CGPBL
- Zoro # G103545788
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 2 1/2"W x 14"D x 10"H |
Details
Color | Powder Coated Black |
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Ideal for applications such as counter tops, shelving, or kitchen islands, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for new or existing stud applications in a high-traffic area, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Decorative Privacy Door Lever Lock Set , Satin Nickel (LEVPR06)
- NATIONAL HARDWARE Push Button Latch Blk (N100-023)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (65011)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 18"D x 12"H (BKTM02X18X12CGPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 16"D x 12"H (BKTM02X16X12CGPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 12"D x 10"H (BKTM02X12X10CGPBL)
- EKENA MILLWORK For 15" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_15)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CSPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 8"D x 6"H (BKTM02X08X06CGPBL)
- NATIONAL HARDWARE Brace Corner Stl 10X1.25In Glv (N220-244)
- Ekena Millwork Corner Brackets