Shop All Corner Brackets
Ekena Millwork
Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 6"D x 6"H
Mfr # BKTM02X06X06CSPBL
Zoro # G103545627
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Powder Coated Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X06X06CSPBL
- Zoro # G103545627
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 2 1/2"W x 6"D x 6"H |
Details
Color | Powder Coated Black |
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Ideal for applications such as counter tops, shelving, or kitchen islands, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for new or existing stud applications, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- DELTANA Bright Brass Spring Hinge (DSH45U3)
- ZORO SELECT SoFt Silicone O-Ring, Dash 216, PK10 (ZUSAS50FDA216)
- STERLING SEAL & SUPPLY 041 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A041X250)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CSPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CSPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 12"D x 10"H (BKTM02X12X10CSPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 18"D x 12"H (BKTM02X18X12CGPBL)
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- EKENA MILLWORK For 15" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_15)
- NATIONAL HARDWARE CORNER BRACE 2"" X 5/8"" (N113-324)
- Ekena Millwork Corner Brackets