Shop All Ceiling Medallions
Ekena Millwork
Cornelius Wood Fretwork Pierced Ceiling Medallion, Red Oak, 16"OD x 6"ID x 1/4"T
Mfr # CMWP16X0250CRRO
Zoro # G604773222
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 16"
- Thickness 1/4"T
- Wood Species Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMWP16X0250CRRO
- Zoro # G604773222
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 16" |
Details
Finish | Red Oak |
Thickness | 1/4"T |
Wood Species | Red Oak |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- EKENA MILLWORK Locke Architectural Grde PVC Contemporary Ceiling Medallion, Two Piece, 14"OD x 3"ID x 8 1/4"C x 1"P (CMP14LE2-03000)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6"), 22"OD x 3 1/2"ID x 1"P (CMP22CO)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 13 1/2"), 32 3/4"OD x 2 1/2"P (CM32JA)
- EKENA MILLWORK Attica Ceiling Medallion (Fits Canopies up to 4"), 12 3/4"OD x 4"ID x 1/2"P (CM12AT)
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- EKENA MILLWORK Tirana Ceiling Medallion (Fits Canopies up to 4 3/4"), 13 7/8"OD x 3 3/4"ID x 1 1/4"P (CM13TI)
- EKENA MILLWORK Rotherham Ceiling Medallion (Fits Canopies up to 3 1/2"), 18"OD x 3 1/2"ID x 1 1/2"P (CM17RO)
- Ekena Millwork Ceiling Medallions