Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Cornelia Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H
Mfr # CORP01X06X06CN
Zoro # G404690286
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Cornelia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CORP01X06X06CN
- Zoro # G404690286
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 6"D X 6"H |
Details
Design | Cornelia |
Item | Corbel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman 5985619 Plastic Black Magnetic Key Hider - Case of 12 (5985619)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Silicone (40RXPX-400)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (1017)
- EKENA MILLWORK 3 1/2"W x 16"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X18TRBR)
- EKENA MILLWORK 3"W x 7 1/4"D x 9"H Stockport Bracket (BKT03X07X09ST)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Western Red Cedar, 4"W x 12"D x 12"H (COR04X12X12HUN00RWR)
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Alder (BKTW01X08X12THAL)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket , 5/8"W X 6 1/2"D X 11"H (BKTP01X06X11LE)
- HILLMAN 1X1/2 ZINC PLATED CORNERBRACE (851115)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers