Shop All Ceiling Medallions
Ekena Millwork
Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6"), 22"OD x 3 1/2"ID x 1"P
Mfr # CMP22CO
Zoro # G204763647
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 22 in x 3-1/2 in x 1 in
- Size (Outside Diameter) 22 Inches
- Material Thermoformed PVC
- Features Lightweight, durable and easy to install; Dent-resistant and waterproof; Low maintenance; Perfect for both interior and exterior applications; Striking design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP22CO
- Zoro # G204763647
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 22 in x 3-1/2 in x 1 in |
Size (Outside Diameter) | 22 Inches |
Details
Finish | Unfinished |
Material | Thermoformed PVC |
Features | Lightweight, durable and easy to install; Dent-resistant and waterproof; Low maintenance; Perfect for both interior and exterior applications; Striking design |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- EXO LED Wall Pack, 14W, 3300 lm, 15" H (PGM3-180L-4K-5-DB)
- ILC Replacement for Northwest Microfilm Nmi-90 (old Type) replacement light bulb lamp (NMI-90 (OLD TYPE) NORTHWEST MICROFILM)
- ILC Replacement for UVP 34-0054-01 replacement light bulb lamp (34-0054-01 UVP)
- EKENA MILLWORK 87 1/2"OD x 79 1/4"ID x 4 1/8"W x 1 1/2"P Legacy Ceiling Ring (1/4 of complete circle) (CR86LE)
- EKENA MILLWORK Benson Ceiling Medallion (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BN)
- EKENA MILLWORK 22 3/4"OD x 1 1/4"W x 1/2"P Middlesborough Egg & Dart Ceiling Ring 1/4 of complete circle (CR22MD)
- EKENA MILLWORK Ashford Ceiling Medallion, Two Piece (Fits Canopies up to 3"), 42 3/4"W x 28 7/8"H x 3"ID x 1"P (CM42X28AS2-03000)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19OR)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- Ekena Millwork Ceiling Medallions