Shop All Ceiling Medallions
Ekena Millwork
Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P
Mfr # CMP10CO
Zoro # G904763503
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 10 in x 3-1/2 in x 3/4 in
- Size (Outside Diameter) 10 Inches
- Material Thermoformed PVC
- Features Lightweight, durable and easy to install; Dent-resistant and waterproof; Low maintenance; Perfect for both interior and exterior applications; Striking design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP10CO
- Zoro # G904763503
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 10 in x 3-1/2 in x 3/4 in |
Size (Outside Diameter) | 10 Inches |
Details
Finish | Unfinished |
Material | Thermoformed PVC |
Features | Lightweight, durable and easy to install; Dent-resistant and waterproof; Low maintenance; Perfect for both interior and exterior applications; Striking design |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 50er30 130v replacement light bulb lamp, 2PK (50ER30 130V SYLVANIA)
- LUMAPRO LED Rope Light, Red, 18 Ft, 120V (30F516)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- EKENA MILLWORK 86 5/8-in. OD x 78 3/4-in. ID x 4-in. W x 7/8-in. P Marcella Ceiling Ring Kit (CRK87MA)
- EKENA MILLWORK Waltz Ceiling Medallion, 21 1/4"W x 17 3/8"H x 3 1/2"ID x 1"P (CM21WA2-03500)
- EKENA MILLWORK 36 1/2"OD x 30 1/4"ID x 3 1/8"W x 3/4"P Pierced Ceiling Ring (1/4 of complete circle) (CR35PI)
- EKENA MILLWORK 24"OD x 20"ID x 2"W x 7/8"P Claremont Ceiling Ring (1/4 of complete circle) (CR23CL)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6"), 22"OD x 3 1/2"ID x 1"P (CMP22CO)
- DWELLINGDESIGNS 16 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 7 in. (DW2572907)
- Ekena Millwork Ceiling Medallions