Shop All Ceiling Medallions
Ekena Millwork
Carved Berkshire Ceiling Medallion, Red Oak (Fits Canopies up to 8 1/4"), 24"OD x 3 7/8"ID x 2 1/4"P
Mfr # CMW24BERO
Zoro # G004772757
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 21/4"T
- Wood Species Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMW24BERO
- Zoro # G004772757
- Country of Origin Viet Nam
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 24"OD |
Details
Finish | Red Oak |
Thickness | 21/4"T |
Wood Species | Red Oak |
Description
Ideal for historical and restoration homes, our medallions add stunning dimension and texture, character, and individuality with limitless designs to match every decor style. Meld wood with a variety of finishes such as metal, fabric or ceiling panels for a relevant modern trend. Our wood medallions are exceptional when paired with matching molding and trim. Chalk paint or distressed finishes add a touch of vintage timelessness. Use them to add opulence or rustic flair to a plain ceiling around a fan, light fixture, or chandelier. They install easily with screws or nails and adhesive. You will not find a larger collection of one-of-a-kind carved wood medallions.
- Precision-carved for authentic look and feel
- Hand-sanded and ready for stain
- Can be glued, screwed, or nailed into place
- Every piece is genuinely unique with matchless detail
- A variety of wood species offering natural variation and pattern
- None like it anywhere
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Germ Guardian Lb1000 replacement light bulb lamp (LB1000 GERM GUARDIAN)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- ELK SIGNATURE Regus 24'' High 1-Light Outdoor Table Lamp - Antique Gray - Includes LED Bulb (D4389-LED)
- CAL LIGHTING Hardback Fabric Shade (SH-1074)
- EKENA MILLWORK 50-in. OD x 43 3/8-in. ID x 3 3/4-in. W x 1-in. P Shell Ceiling Ring Kit (CRK50SH)
- EKENA MILLWORK Floral Ceiling Medallion, Hand-Painted Copper Penny, 23 1/2"OD x 2 3/4"P (CM23FLCPS)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16ATCAB)
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- EKENA MILLWORK Reims Wood Fretwork Pierced Ceiling Medallion, Walnut, 24"OD x 9 1/8"ID x 1/4"T (CMWP24X24X0250REWA)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 5"), 20 7/8"OD x 3 5/8"ID x 1 5/8"P (CM20PM)
- EKENA MILLWORK Rotherham Ceiling Medallion, Two Piece (Fits Canopies up to 3 1/2"), 18"OD x 3 1/2"ID x 1 1/2"P (CM17RO2)
- Ekena Millwork Ceiling Medallions