Shop All Ceiling Medallions
Ekena Millwork
Carved Acanthus Leaf Wood Ceiling Medallion, Red Oak (Fits Canopies up to 2"), 16"OD x 1 1/8"P
Mfr # CMW16ACRO
Zoro # G904772147
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 11/8"T
- Wood Species Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMW16ACRO
- Zoro # G904772147
- Country of Origin Viet Nam
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 16"OD |
Details
Finish | Red Oak |
Thickness | 11/8"T |
Wood Species | Red Oak |
Description
Ideal for historical and restoration homes, our medallions add stunning dimension and texture, character, and individuality with limitless designs to match every decor style. Meld wood with a variety of finishes such as metal, fabric or ceiling panels for a relevant modern trend. Our wood medallions are exceptional when paired with matching molding and trim. Chalk paint or distressed finishes add a touch of vintage timelessness. Use them to add opulence or rustic flair to a plain ceiling around a fan, light fixture, or chandelier. They install easily with screws or nails and adhesive. You will not find a larger collection of one-of-a-kind carved wood medallions.
- Precision-carved for authentic look and feel
- Hand-sanded and ready for stain
- Can be glued, screwed, or nailed into place
- Every piece is genuinely unique with matchless detail
- A variety of wood species offering natural variation and pattern
- None like it anywhere
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8014-6796-6 replacement light bulb lamp (78-8014-6796-6 3M)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- ILC Replacement for Lithonia Ps1400 (PS1400 LITHONIA)
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- EKENA MILLWORK Chevron Wood Fretwork Pierced Ceiling Medallion, Hickory, 16"OD x 4 1/8"ID x 1/4"T (CMWP16X16X0250CHHI)
- EKENA MILLWORK Granada Ceiling Medallion (Fits Canopies up to 7 1/8"), 23 3/8"OD x 3 5/8"ID x 2 1/2"P (CM23GA)
- EKENA MILLWORK Attica Acanthus Leaf Ceiling Medallion (Fits Canopies up to 3 1/4"), 30 1/8"OD x 1 1/2"P (CM30ATAGF)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion Fits Canopies up to 4 1/4-in. (CMP13COCAC)
- EKENA MILLWORK Logan Ceiling Medallion (Fits Canopies up to 6 1/8"), 24 1/4"OD x 3 7/8"ID x 2"P (CM24LO1)
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- EKENA MILLWORK 64 1/2"OD x 58"ID x 3 1/4"W x 1"P Traditional Ceiling Ring (1/4 of complete circle) (CR64TR)
- Ekena Millwork Ceiling Medallions