Shop All Shelf Brackets
Ekena Millwork
Bulwark Steel Bracket, Unfinished 2"W x 20"D x 20"H
Mfr # BKTM02X20X20BUCRS
Zoro # G803543947
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2"W x 20"D x 20"H
- Width (In.) 2 in
- Height (In.) 20 in
- Description/Special Features Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X20X20BUCRS
- Zoro # G803543947
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 20"D x 20"H |
Width (In.) | 2 in |
Height (In.) | 20 in |
Depth | 20 in |
Details
Material | Steel |
Color | Unfinished Steel |
Item | Bracket |
Description/Special Features | Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look |
Finish | Unfinished |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Upright Assembly, Steel, 16 ga., Sand (UPA-120)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (QUS250BL)
- GLOBAL INDUSTRIAL Mobile Double Sided Bin Rack Without Bins, 36x26x65 (235216)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 12"D x 1 1/2"H (BKTM02X12X01HFPBL)
- EKENA MILLWORK Legacy Steel Bracket, Hammered White 2"W x 18"D x 18"H (BKTM02X18X18LEHWH)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 12"D x 12"H (BKTM02X12X12HACRS)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Powder Coated Black (BKTM02X06X05HSPBL)
- EKENA MILLWORK Traditional Steel Bracket, Stainless Steel 2"W x 12"D x 12"H (BKTM02X12X12TRSS)
- EKENA MILLWORK Diane Wrought Iron Bracket, (Triple center brace), Antiqued Brass 2"W x 7 1/2"D x 10"H (BKTM02X07X10TDIABS)
- Ekena Millwork Shelf Brackets