Shop All Shelf Brackets
Ekena Millwork
Bulwark Steel Bracket, Powder Coated Black 2"W x 12"D x 12"H
Mfr # BKTM02X12X12BUPBL
Zoro # G203545336
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2"W x 12"D x 12"H
- Width (In.) 2 in
- Height (In.) 12 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X12X12BUPBL
- Zoro # G203545336
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 12"D x 12"H |
Width (In.) | 2 in |
Height (In.) | 12 in |
Depth | 12 in |
Details
Material | Steel |
Color | Powder Coated Black |
Item | Bracket |
Finish | Powder Coated |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, Clear (QUS250CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (QSB106RD)
- DURHAM MFG Large, 24 opening, compartment box, comfort grip handle (102PC227-95)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBSS)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 12"D x 12"H (BKTM03X12X12MOABZ)
- EKENA MILLWORK Heaton Hidden Support Steel Bracket w/ 14" Support Depth, Antiqued Pewter 3"W x 18"D x 2"H (BKTM03X18X02HEAPW)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- RICHELIEU 12 in 305mm Folding Support Bracket with Extension, Black Finish (657790)
- Ekena Millwork Shelf Brackets