Shop All Window Shutters
Ekena Millwork
Builders Edge, TailorMade Two Equal Panels, Raised Panel Shutters, BEP2120070078
Mfr # BEP2120070078
Zoro # G405028699
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Color Wineberry
- Material Vinyl
- Shutter Type Raised Panel
- Series Builder's Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BEP2120070078
- Zoro # G405028699
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12 In |
Height | 70 In |
Details
Color | Wineberry |
Material | Vinyl |
Item | Window Shutter |
Shutter Type | Raised Panel |
Series | Builder's Edge |
Description
Boldly designed and available in a wide range of colors, the standard raised panel shutter is an excellent choice for many styles of homes. The texture and precise construction provides the look of authentic raised double panels. Customize color, length and width for the perfect look you desire for your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crip woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- HAGER Satin Nickel Strike 144815 (079335)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 MK KD)
- EKENA MILLWORK 18"W x 36"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X36UNH)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver, Shutter-Loks, LL1C12X04600WI (LL1C12X04600WI)
- EKENA MILLWORK 14.5 in. W x 43 in. H Builders Edge, Standard Size, Open Louver Shutters, 122 - Midnight Green (010140043122)
- EKENA MILLWORK Decorative Vinyl Hinge Set, 4 Hinges, 2 S-Hooks, 002 - Black (00970642002)
- EKENA MILLWORK 12"W x 12"H True Fit PVC Framed Board-n-Batten Shutters Sample, Colorful Leaves (SAMPLE-TFPBFCL)
- EKENA MILLWORK 18"W x 76"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X76UNH)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11463002 (L11463002)
- Ekena Millwork Window Shutters