Shop All Window Shutters
Ekena Millwork
Builders Edge, TailorMade Two Equal Panels, Raised Panel Shutters, BEP2120062036
Mfr # BEP2120062036
Zoro # G405025926
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Classic Blue
- Material Vinyl
- Shutter Type Raised Panel
- Series Builder's Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BEP2120062036
- Zoro # G405025926
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12 In |
Height | 62 In |
Details
Color | Classic Blue |
Material | Vinyl |
Item | Window Shutter |
Shutter Type | Raised Panel |
Series | Builder's Edge |
Description
Boldly designed and available in a wide range of colors, the standard raised panel shutter is an excellent choice for many styles of homes. The texture and precise construction provides the look of authentic raised double panels. Customize color, length and width for the perfect look you desire for your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crip woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R210x1)
- ONWARD Bear Claw Hanger, 10PK (47085YZR)
- PRIME-LINE 36 in. X 36 in. Stainless Steel Commercial Door Kickplate (J 5019)
- SCHLAGE KICK PLATE AGED BRS6X30"" (SC8400B716 6X30)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X07500WB (LJ4S14X07500WB)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Three Board Spaced (3 Batten), Board-n-Batten Shutters, S31260023 (S31260023)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140048028 (010140048028)
- EKENA MILLWORK 6"W x 6"H Pecky Cypress Rustic Faux Wood Material Sample, Primed Tan (SAMPLE-UR06PCPR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140054036 (BEJ4140054036)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 53"H (TFP001ST15X053TB)
- Ekena Millwork Window Shutters