Shop All Window Shutters
Ekena Millwork
Builders Edge, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, BEJ4140070004
Mfr # BEJ4140070004
Zoro # G005006660
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Width 14 In
- Color Wedgewood Blue
- Material Vinyl
- Series Builder's Edge
- Shutter Type Board-n-Batten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BEJ4140070004
- Zoro # G005006660
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14 In |
Height | 70 In |
Details
Color | Wedgewood Blue |
Material | Vinyl |
Item | Window Shutter |
Series | Builder's Edge |
Shutter Type | Board-n-Batten |
Description
Add value and interest to the exterior of your home with Builder's Edge familiar board-n-batten shutters. These strong and durbale shutters add a touch of old-world charm to any exterior.Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crip woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 521)
- ECLIPSE MAGNETICS Alnico Power Magnet 815, Pull Force:103.4lb (815)
- PRIME-LINE GATE CLOSING SPRING 10"" (RG 18668)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LF)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11472078 (00011472078)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, J41453004 (J41453004)
- EKENA MILLWORK Americraft 2 Equal Flat Panel Exterior Real Wood Shutters, RW101FP18X43UNH (RW101FP18X43UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100CL (LP2S14X05100CL)
- EKENA MILLWORK True Fit PVC, All Louver Louver Shutters, Unfinished, 14"W x 36"H (TFP001LV14X036UN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700BL (LP2S14X06700BL)
- Ekena Millwork Window Shutters