Shop All Window Shutters
Ekena Millwork
Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140039002
Mfr # 030140039002
Zoro # G804999460
product price: $57.95
/pr
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.75 In
- Height 39 In
- Color Black
- Material Vinyl
- Series Builder's Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # 030140039002
- Zoro # G804999460
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.75 In |
Height | 39 In |
Details
Color | Black |
Material | Vinyl |
Item | Window Shutter |
Series | Builder's Edge |
Shutter Type | Raised Panel |
Description
Boldly designed and available in a wide range of colors, the standard raised panel shutter is an excellent choice for many styles of homes. The texture and precise construction provides the look of authentic raised double panels. Customize color, length and width for the perfect look you desire for your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crisp woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SFL)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal Up to 42” (ABH-A548SM-42)
- PRIME-LINE 1-3/16 in. Offset Plastic Screen Clip, Black 25 Pack (PL 16544)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2168MHCCOLLH154916)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000WN (LL1S12X06000WN)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300MB (LP2S12X04300MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500BL (LL1S14X05500BL)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, J41454002 (J41454002)
- PERFECT SHUTTERS 15 Inch x 63 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-63-49)
- Ekena Millwork Window Shutters