Shop All Window Shutters
Ekena Millwork
Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120064036
Mfr # 010120064036
Zoro # G005002938
product price: $64.99
/pr
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Classic Blue
- Material Vinyl
- Shutter Type Open Louver
- Series Builder's Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # 010120064036
- Zoro # G005002938
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12 In |
Height | 64 In |
Details
Color | Classic Blue |
Material | Vinyl |
Item | Window Shutter |
Shutter Type | Open Louver |
Series | Builder's Edge |
Description
Add value and interest to the exterior of your home with Builder's Edge standard open louver shutters. Perfect for any home style from classic to contemporary, our traditonal style shutters give the look and clean lines to fit virtually every home. Our vinyl shutters add a layer of refinement and interest, while offering minimal maintence and upkeep, like that of wood shutters. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. They are comparably lightweight, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Color-matching installation hardware included. Installs in minutes
- Color is molded into the entire shutter, meaning no maintenance
- Crisp woodgrain detail provides look of authentic wood shutters
- Lengths and widths are nominal +/- 1/2"
- Popular colors for a lifetime of beauty
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Matte Black Armor Front 09663622 (09663622)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- PEMKO S88D17 17' Adhesive Perimeter Gasketing Dark Brown (S88D17)
- ROCKWOOD Concave Door Stop, DuraFlex (409.32D)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140048028 (010140048028)
- EKENA MILLWORK Spaced Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 17 1/8"W x 73"H (RBS06S17X073RWR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600MB (LL1S14X03600MB)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, J41453004 (J41453004)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05100BL (LJ4S14X05100BL)
- EKENA MILLWORK 15"W x 76"H Americraft Two Equal Louver Exterior Real Wood Shutters, White (RW101LV15X76WHH)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140048002 (010140048002)
- Ekena Millwork Window Shutters