Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Brontes Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H
Mfr # BKTP01X08X08BR
Zoro # G004679865
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 5/8"W X 8"D X 8"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTP01X08X08BR
- Zoro # G004679865
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5/8"W X 8"D X 8"H |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications PVC brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up against the natural elements.
- PVC brackets can be used on both interior and exterior projects
- Sturdy PVC brackets are perfect for under your entryway, portico, or roof
- Light, durable, and easy to install, PVC corbels last a lifetime
- Decorative PVC corbels and brackets come in tons of different styles and lots of sizes
- Manufactured with a hollow back, these brackets and corbels install in minutes
- Hand-assembled and sanded, our white PVC brackets arrive ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB28)
- WADDELL Inside Crwn Cnr Blck 4-1/2In (ICTB31)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- ONWARD 6inch 152 mm Flush Bolt, Black (65FBV)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 7"D X 12"H (BKTP01X07X12LE)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket, Western Red Cedar, 4"W x 18"D x 18"H (BKT04X18X18THR01RWR)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Douglas Fir, 5 1/2"W x 36"D x 36"H (OUT06X36X36THR06SDF)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 12"D x 12"H (BKTP03X12X12THR01)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 6"D x 6"H (COR04X06X06HUN00SDF)
- DESIGNS OF DISTINCTION Medium Craftsman Corbel - White Oak (01608010WK1)
- Ekena Millwork Molding & Millwork