Shop All Ceiling Medallions
Ekena Millwork
Blume Wood Fretwork Pierced Ceiling Medallion, Birch, 18"OD x 6 1/4"ID x 1/4"T
Mfr # CMWP18X18X0250BLBI
Zoro # G104770912
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Birch
- Size (Outside Diameter) 18"
- Thickness 1/4"T
- Wood Species Birch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMWP18X18X0250BLBI
- Zoro # G104770912
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 18" |
Details
Finish | Birch |
Thickness | 1/4"T |
Wood Species | Birch |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Qt-8500 replacement light bulb lamp (QT-8500 PHILIPS)
- STREAMLIGHT Tactical Lantern, LED, Orange (45811)
- ILC Replacement for Osram Sylvania 50par30ln/hal/wfl/rp 120v replacement light bulb lamp (50PAR30LN/HAL/WFL/RP 120V OSRAM SYLVANIA)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- EKENA MILLWORK Edinburgh Ceiling Medallion (Fits Canopies up to 5 1/8"), 18 1/8"OD x 3 1/2"ID x 2 3/4"P (CM18ED1)
- EKENA MILLWORK Crawley Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/4"), 18"W x 18"H x 3 1/4"ID x 1 1/2"P (CM18CR2)
- EKENA MILLWORK Tellson Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/4"), 30 5/8"OD x 6"ID x 2 1/2"P (CM30TE2-06000)
- EKENA MILLWORK Southampton Clng Medallion, Two Piece (Fits Canopies up to 3 1/2"), 16 3/8"OD x 3 1/2"ID x 1 3/4"P (CM17SO2-03500)
- EKENA MILLWORK 63 1/2-in. OD x 53 3/8-in. ID x 5 1/16-in. W x 3/4-in. P Edinburgh Ceiling Ring Kit (CRK63ED)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 5"), 20 7/8"OD x 3 5/8"ID x 1 5/8"P (CM20PM)
- EKENA MILLWORK Baltimore PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BAGBW)
- Ekena Millwork Ceiling Medallions