Shop All Ceiling Medallions
Ekena Millwork
Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P
Mfr # CMP16BEEPE
Zoro # G004762833
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 16 in x 7 in x 1 in
- Size (Outside Diameter) 16 Inches
- Inside Diameter 3-1/2 in
- Material Thermoformed PVC
- Features Lightweight, Durable and Easy to Install; Striking Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP16BEEPE
- Zoro # G004762833
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 16 in x 7 in x 1 in |
Size (Outside Diameter) | 16 Inches |
Inside Diameter | 3-1/2 in |
Details
Finish | Universal Metallic Pearl Mist |
Material | Thermoformed PVC |
Features | Lightweight, Durable and Easy to Install; Striking Design |
Item | Ceiling Medallion |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRBLF)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- ILC Replacement For PANASONIC FPL18EXN (FPL18EX-N)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BEAGX)
- EKENA MILLWORK 59-in. OD x 52-in. ID x 3/4-in. P Kent Ceiling Ring Kit (CRK59KE)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P (CMP10AT)
- DWELLINGDESIGNS 11.88 in. OD x 3.62 in. ID x .88 in. P Architectural Accents - Helene Ceiling Medallion (DW2572322)
- Ekena Millwork Ceiling Medallions