Shop All Ceiling Medallions
Ekena Millwork
Benson Classic Ceiling Medallion (Fits Canopies up to 6 1/2"), 28 3/8"OD x 3 3/4"ID x 1 5/8"P
Mfr # CM28BE
Zoro # G504761176
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CM28BE
- Zoro # G504761176
- Country of Origin China
- Category Ceiling Medallions
Details
Finish | Primed White |
Material | Polyurethane |
Description
Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Lightweight for quick and easy installation
- Exquisite detail with huge collection of exclusive designs
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL ELECTRIC 5 watt A19 General Purpose LED Medium Daylight Bulbs (GE44640)
- JESCO SLEEK LED 36" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/40-W-SW)
- ILC Replacement For PHILIPS 248872 INCANDESCENT R BR R30 BR30 6PK (6PAK:WX-6BTG-3)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- EKENA MILLWORK Katheryn Ceiling Medallion, Two Piece (Fits Canopies up to 3 1/2"), 18 1/8"OD x 3 1/2"ID x 1 1/4"P (CM18KA2-03500)
- EKENA MILLWORK Melonie Ceiling Medallion (Fits Canopies up to 6 3/8"), 16"OD x 3 5/8"ID x 3/4"P (CM16ML)
- EKENA MILLWORK Chevron Wood Fretwork Pierced Ceiling Medallion, Hickory, 16"OD x 4 1/8"ID x 1/4"T (CMWP16X16X0250CHHI)
- EKENA MILLWORK Large Floral Ceiling Medallion, 41 1/8"OD x 2 1/2"P (CM41FL)
- EKENA MILLWORK 52 1/8-in. OD x 47 1/4-in. ID x 2 1/2-in. W x 3/4-in. P Medea Ceiling Ring Kit (CRK52MD)
- EKENA MILLWORK Marseille Ceiling Medallion (Fits Canopies up to 7 3/8"), Hand-Painted Copper Penny, 21"OD x 2"P (CM21MACPS)
- EKENA MILLWORK Kendall Train Station Ceiling Medallion (Fits Canopies up to 3 7/8"), 18 1/2"OD x 3 7/8"ID x 1"P (CM18KDUWC)
- Ekena Millwork Ceiling Medallions