Shop All Barn & Hanging Door Hardware
Ekena Millwork
Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Black
Mfr # GB6007M4D96BL
Zoro # G905292873
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GB6007M4D96BL
- Zoro # G905292873
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length | w/ 96" Track |
Details
Finish | Black |
Description
Goldberg Brothers Barnfold Series is a breakthrough in barn door hardware design. It features the popular style of conventional barn doors while building on the space-saving efficiency of bifold doors. Barnfold hardware uses only minimal wall space, so it can be installed in places where conventional barn door hardware will not fit. It is an ideal solution for closet doors, pantry doors, and laundry nooks. All major steel components are made with up to 90% recycled materials. Set includes: track, two pairs of left and right roller hangers, two 4" pull handles, eight hinges, two bottom pivots, all necessary installation hardware Includes 96" track (for 2'0" doors) For 1 1/4" and 1 3/8" thick doors Weight limit: 250 lb Available in15 powder coat colors Delrin rollers for smooth, quiet operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Control Module, 12-24VAC/DC (CM-265)
- KARP ASSOCIATES, INC Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 18"Wx18"H, MP1818S (MP1818S)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016160195)
- MAJOR Major: LMB-04 - Lock Mounting Bracket For Deadbolt Or T-Strike In Hollow Metal Frame (MJR-LMB-04)
- EKENA MILLWORK Premium Barn Door Floor Adjustable U-Guide, Black (GB6001UBL)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Matte Black (GB6007M4D96MB)
- EKENA MILLWORK Barn Door Floor T-Guide, Stainless Steel (GB6005GSS)
- EKENA MILLWORK Premium 12" Flush Pull For Barn Doors 3/4" Thick or Greater, Jacob's Gold (GB6001FP12JG)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Jacob's Gold (GB6001GJG)
- EKENA MILLWORK Premium 24" Barn Door Floor T-Guide, Black (GB6001G2BL)
- PRIME-LINE Heavy Duty Barn Door Track Kit, Smooth Rolling, Top Mount, Satin Nickel 1 Kit (N 7557)
- Ekena Millwork Barn & Hanging Door Hardware