Shop All Ceiling Medallions
Ekena Millwork
Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P
Mfr # CMP10BA
Zoro # G104761675
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 10 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CMP10BA
- Zoro # G104761675
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 10 Inches |
Details
Finish | Unfinished |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- SATCO 40 W T12 1.5 in. D X 22.5 in. L Fluorescent Bulb Cool White Tubular 4100 K (Y24004)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- EKENA MILLWORK Valeriano Ceiling Medallion (Fits Canopies up to 6 1/4"), 12 1/8"OD x 3 5/8"ID x 3/4"P (CM12VA)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6"), 22"OD x 3 1/2"ID x 1"P (CMP22CO)
- EKENA MILLWORK 63 1/2-in. OD x 53 3/8-in. ID x 5 1/16-in. W x 3/4-in. P Edinburgh Ceiling Ring Kit (CRK63ED)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRBLF)
- EKENA MILLWORK Rose and Ribbon Ceiling Medallion, Two Piece (Fits Canopies up to 4"), 23 5/8"OD x 4"ID x 1 1/2"P (CM23RO2)
- EKENA MILLWORK Carved Traditional Ceiling Medallion, Cherry (Fits Canopies up to 3 3/8"), 16"OD x 1 1/8"P (CMW16TRCH)
- Ekena Millwork Ceiling Medallions