Shop All Ceiling Medallions
Ekena Millwork
Baltimore PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P
Mfr # CMP22BAGBW
Zoro # G604762363
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 22 in x 7-3/4 in x 1 in
- Size (Outside Diameter) 22 Inches
- Material Thermoformed PVC
- Inside Diameter 3-1/2 in
- Features Lightweight, Durable and Easy to Install; Striking Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP22BAGBW
- Zoro # G604762363
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 22 in x 7-3/4 in x 1 in |
Size (Outside Diameter) | 22 Inches |
Inside Diameter | 3-1/2 in |
Details
Finish | UltraCover Satin Blossom White |
Material | Thermoformed PVC |
Features | Lightweight, Durable and Easy to Install; Striking Design |
Item | Ceiling Medallion |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V (S3260)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22BA)
- EKENA MILLWORK Attica Acanthus Leaf Ceiling Medallion (Fits Canopies up to 3 1/4"), 30 1/8"OD x 1 1/2"P (CM30ATAGF)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- EKENA MILLWORK 59-in. OD x 52-in. ID x 3/4-in. P Kent Ceiling Ring Kit (CRK59KE)
- EKENA MILLWORK 29 3/4"OD x 23 3/4"ID x 3"W x 3/8"P Monique Ceiling Ring (1/4 of complete circle) (CR29MO)
- EKENA MILLWORK 59 3/8-in. OD x 55 1/8-in. ID x 2 1/8-in. W x 7/8-in. P Milton Ceiling Ring Kit (CRK59MI)
- Ekena Millwork Ceiling Medallions