Shop All Ceiling Medallions
Ekena Millwork
Baltimore PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P
Mfr # CMP16BAGBW
Zoro # G204762350
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 16 in x 6-1/2 in x 1 in
- Size (Outside Diameter) 16 Inches
- Features Lightweight, Durable and Easy to Install; Striking Design
- Inside Diameter 3-1/2 in
- Material Thermoformed PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CMP16BAGBW
- Zoro # G204762350
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 16 in x 6-1/2 in x 1 in |
Size (Outside Diameter) | 16 Inches |
Inside Diameter | 3-1/2 in |
Details
Finish | UltraCover Satin Blossom White |
Features | Lightweight, Durable and Easy to Install; Striking Design |
Material | Thermoformed PVC |
Item | Ceiling Medallion |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2201 replacement light bulb lamp (S2201 SATCO)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21351)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- EKENA MILLWORK Reims Architectural Grade PVC Pierced Ceiling Medallion, Black, 16"OD x 6 1/8"ID x 1/2"P (CMPP16RESBL)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion Fits Canopies up to 4 1/8-in. (CMP10ATCST)
- EKENA MILLWORK 77 1/4-in. OD x 71 7/8-in. ID x 3 1/8-in. W x 3/4-in. P Dylan Ceiling Ring Kit (CRK77DY)
- EKENA MILLWORK 59 1/2-in. OD x 53-in. ID x 2 3/4-in. W x 1/2-in. P Tralee Ceiling Ring Kit (CRK59TE)
- EKENA MILLWORK Granada Ceiling Medallion (Fits Canopies up to 7 1/8"), 23 3/8"OD x 3 5/8"ID x 2 1/2"P (CM23GA)
- EKENA MILLWORK 63 1/2-in. OD x 53 3/8-in. ID x 5 1/16-in. W x 3/4-in. P Edinburgh Ceiling Ring Kit (CRK63ED)
- Ekena Millwork Ceiling Medallions