Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Balboa Slat Smooth Bracket, Douglas Fir, 3 1/2"W x 46"D x 46"H
Mfr # BKT04X46X46BOA06SDF
Zoro # G204714335
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"W
- Finish Smooth
- Wood Species Douglas Fir
- Design Balboa Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT04X46X46BOA06SDF
- Zoro # G204714335
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 46"D x 46"H |
Width | 3.5"W |
Details
Finish | Smooth |
Wood Species | Douglas Fir |
Item | Bracket |
Design | Balboa Slat |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 17/32 in (1XTA1)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- EKENA MILLWORK 2 1/2"W x 3 3/4"D x 6"H Mini Felix Wood Corbel, Maple (CORW02X03X06FEMA)
- EKENA MILLWORK Standard Diane Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08DIA)
- EKENA MILLWORK Standard Imperial Architectural Grade PVC Bracket With Block Ends, 5"W x 20"D x 26"H (BKTP05X20X26IMP05)
- EKENA MILLWORK 8-in W x 46-in D x 46-in H Thorton Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan (OUTUR080X46X46THR44RCPR)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Alder (BKTW01X08X12THAL)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06SK)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 20"D x 20"H (BKTP03X20X20THR01)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers