Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Balboa Craftsman Smooth Bracket w/ Offset Brace, Douglas Fir, 5 1/2"W x 30"D x 30"H
Mfr # BKT0604X30X30BOA04SDF
Zoro # G504717494
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 30"D x 30"H
- Width 5.5"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Balboa Craftsman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT0604X30X30BOA04SDF
- Zoro # G504717494
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 30"D x 30"H |
Width | 5.5"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Balboa Craftsman |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Transitional Cabinet Knob and Backplate (BP228640195)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (T47CT3.32D)
- NATIONAL HARDWARE Door Spring Dr/Gate 1X16In Stl (N176-271)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted (8616 AF86P 689)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X16X16TRUF)
- EKENA MILLWORK Newport Rough Sawn Corbel, Western Red Cedar, 6"W x 8"D x 8"H (COR06X08X08NEW00RWR)
- EKENA MILLWORK Monterey Rough Sawn Corbel w/Backplate, Douglas Fir, 6"W x 14"D x 22"H (COR06X14X22MON01RDF)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Western Red Cedar, 5 1/2"W x 18"D x 26"H (OUT06X18X26THR06SWR)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Maple (BKTW01X08X12THMA)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Red Oak (BKTW01X08X12THRO)
- EKENA MILLWORK Standard Diane Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08DIA)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers