Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Balboa Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 18"D x 18"H
Mfr # BKT0402X18X18BOA05SWR
Zoro # G304676984
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 18"D x 18"H
- Width 3.5"W
- Wood Species Western Red Cedar
- Finish Smooth
- Design Balboa Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X18X18BOA05SWR
- Zoro # G304676984
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 18"D x 18"H |
Width | 3.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Item | Bracket |
Design | Balboa Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, M8 Thread (96102)
- DETEX KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx8)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- MAJOR Major: HIT-21 - Mortise Cylinder Locating & Drill Guide (MJR-HIT-21)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 10"D x 10"H (BKTP02X10X10HUG)
- EKENA MILLWORK 2 1/4"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT02X09X11HARW)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- EKENA MILLWORK Finley Architectural Grade PVC Corbel, 1 7/8"W X 4"D X 6"H (CORP01X04X06FI)
- EKENA MILLWORK Legacy Block Smooth Bracket, Douglas Fir, 3 1/2"W x 34"D x 46"H (BKT04X34X46LEC05SDF)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06AT)
- EKENA MILLWORK Rotherham Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 14"H (CORP01X08X14RO)
- Ekena Millwork Molding & Millwork