Shop All Shelf Brackets
Ekena Millwork
Avery Wrought Iron Bracket, (Single center brace), Powder Coated Black 1 1/2"W x 10"D x 12"H
Mfr # BKTM01X10X12SAV
Zoro # G803545934
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wrought Iron
- Width (In.) 1-1/2 in
- Height (In.) 12 in
- Depth 10 in
- Description/Special Features Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM01X10X12SAV
- Zoro # G803545934
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1 1/2"W x 10"D x 12"H |
Width (In.) | 1-1/2 in |
Height (In.) | 12 in |
Depth | 10 in |
Details
Material | Wrought Iron |
Color | Powder Coated Black |
Item | Bracket |
Description/Special Features | Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design |
Finish | Powder Coated |
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (30120SCLAR)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-108)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 8"D x 8"H (BKTM02X08X08HAABZ)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 14"D x 14"H (BKTM03X14X14MOPBL)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBHWH)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBSS)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 14"D x 14"H (BKTM02X14X14HASS)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- Ekena Millwork Shelf Brackets