Shop All Ceiling Medallions
Ekena Millwork
Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5"), 13"OD x 3 1/2"ID x 3/4"P
Mfr # CMP13AT
Zoro # G604767498
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 13 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CMP13AT
- Zoro # G604767498
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 13 Inches |
Details
Finish | Unfinished |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- CURRENT G.E. LFL Electronic Ballast (71038)
- ILC Replacement for Philips Tl5c40w/840 replacement light bulb lamp (TL5C40W/840 PHILIPS)
- EKENA MILLWORK Large Floral Ceiling Medallion, 41 1/8"OD x 1 1/2"ID x 2 1/2"P (CM41FL2-01500)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22BA)
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 13 1/2"), 22"OD x 3 1/2"ID x 1 1/2"P (CMP22TRGBW)
- EKENA MILLWORK Southampton Clng Medallion, Two Piece (Fits Canopies up to 3 1/2"), 16 3/8"OD x 3 1/2"ID x 1 3/4"P (CM17SO2-03500)
- DWELLINGDESIGNS 13 x 3.5 x 1.25 in. Traditional Ceiling Medallion Fits Canopies Up to 3.5 in. (DW2572902)
- Ekena Millwork Ceiling Medallions