Shop All Ceiling Medallions
Ekena Millwork
Attica PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P
Mfr # CMP22ATAGX
Zoro # G504760667
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 22 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CMP22ATAGX
- Zoro # G504760667
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 22 Inches |
Details
Finish | Textured Metallic Galaxy |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- ILC Replacement for Whelen Engineering 810 replacement light bulb lamp (810 WHELEN ENGINEERING)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- BAYCO PRO FLOUR WORK LIGHT 25' CORD (BYSL-676)
- EKENA MILLWORK 93 1/2-in. OD x 77 3/4-in. ID x 7 7/8-in. W x 2 3/4-in. P Traditional Ceiling Ring Kit (CRK96TR)
- EKENA MILLWORK Carved Berkshire Ceiling Medallion, Red Oak (Fits Canopies up to 8 1/4"), 24"OD x 3 7/8"ID x 2 1/4"P (CMW24BERO)
- EKENA MILLWORK Madrid Ceiling Medallion, Hand-Painted Root Beer Crackle, 24 3/4"W x 12 1/2"H x 1 3/4"P (CM24X12MARBC)
- EKENA MILLWORK Whitman Ceiling Medallion, Two Piece (For Canopies up to 5 1/2"), 13"OD x 1 3/8"P (CM13WH2-05500)
- EKENA MILLWORK Deria Ceiling Medallion (Fits Canopies up to 6"), 20 1/4"OD x 1 1/2"P (CM20DR)
- EKENA MILLWORK Damon Ceiling Medallion (Fits Canopies up to 3 3/8"), 20"OD x 1 1/2"P (CM20DA)
- WESTINGHOUSE Ceiling Medallion 10In, Victorian Molded Plastic White Finish (7702700)
- Ekena Millwork Ceiling Medallions