Shop All Ceiling Medallions
Ekena Millwork
Attica PVC Ceiling Medallion (Fits Canopies up to 6 3/4"), 19"OD x 3 1/2"ID x 1"P
Mfr # CMP19ATAMC
Zoro # G904767532
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 19 in x 6-3/4 in x 1 in
- Size (Outside Diameter) 19 Inches
- Inside Diameter 3-1/2 in
- Features Lightweight, Durable and Easy to Install; Striking Design
- Material Thermoformed PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP19ATAMC
- Zoro # G904767532
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 19 in x 6-3/4 in x 1 in |
Size (Outside Diameter) | 19 Inches |
Inside Diameter | 3-1/2 in |
Details
Finish | Textured Metallic Moonlight Copper |
Features | Lightweight, Durable and Easy to Install; Striking Design |
Material | Thermoformed PVC |
Item | Ceiling Medallion |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp (MC150T7.5/G12/U/830 SYLVANIA)
- KEYSTONE 150 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-150X-Q-KIT (HPS-150X-Q-KIT)
- ILC Replacement For LIGHT BULB LAMP F40T12BL FLUORESCENT BLACKLIGHT 6PK (6PAK:WW-3252-1)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- EKENA MILLWORK Southampton Clng Medallion, Two Piece (Fits Canopies up to 3 1/2"), 16 3/8"OD x 3 1/2"ID x 1 3/4"P (CM17SO2-03500)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion Fits Canopies up to 4 1/4-in. (CMP10BACST)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BECAB)
- EKENA MILLWORK Granada Ceiling Medallion, Two Piece (Fits Canopies up to 7 1/8"), 19"OD x 3 1/2"ID x 1 1/2"P (CM19GA2-03500)
- EKENA MILLWORK Vienna Ceiling Medallion (Fits Canopies up to 6 1/2"), 20"OD x 3 1/2"ID x 1 1/2"P (CM20VI)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TR)
- Ekena Millwork Ceiling Medallions