Shop All Ceiling Medallions
Ekena Millwork
Attica PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P
Mfr # CMP16ATGBW
Zoro # G804761487
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 16 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMP16ATGBW
- Zoro # G804761487
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 16 Inches |
Details
Finish | UltraCover Satin Blossom White |
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- DALS 36W 12V DC Dimmable LED Hardwire driver (BT36DIM)
- SATCO 15 W F10 Incandescent - Clear - 1500 Hours - 110L - Candelabra Base - 120V (S3360)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion Fits Canopies up to 6-in. (CMP22COCAC)
- EKENA MILLWORK Small Alexandria Ceiling Medallion (Fits Canopies up to 4 5/8"), Hnd-Painted Brass, 7 7/8"OD x 3/4"P (CM07ALBRS)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- EKENA MILLWORK Empire Wood Fretwork Pierced Ceiling Medallion, Walnut, 18"OD x 6 5/8"ID x 3/8"T (CMWP18X18X0375EPWA)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCAB)
- EKENA MILLWORK Strasbourg Ceiling Medallion, Hand-Painted Frost, 30 1/2"W x 20"H x 1 1/2"P (CM30SGFRF)
- DWELLINGDESIGNS 20.25 in. OD x 5 in. ID x 1.50 in. P Architectural Accents - Deria Ceiling Medallion (DW2572443)
- Ekena Millwork Ceiling Medallions