Shop All Ceiling Medallions
Ekena Millwork
Attica Ceiling Medallion (Fits Canopies up to 4"), 12 3/4"OD x 4"ID x 1/2"P
Mfr # CM12AT
Zoro # G104751225
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 12-3/4 in x 3-1/2 in x 1/2 in
- Features Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior
- Material High Density Urethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CM12AT
- Zoro # G104751225
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 12-3/4 in x 3-1/2 in x 1/2 in |
Details
Finish | Primed White |
Features | Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior |
Material | High Density Urethane Foam |
Description
Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Lightweight for quick and easy installation
- Exquisite detail with huge collection of exclusive designs
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- RAYOVAC Led Headlamp, w/ Cloth Straps (DIYHL3AAA-BXTB)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 5000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-5000)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option (PSQ500QD MVOLT M12)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 8 3/8"), 19"OD x 3 1/2"ID x 1"P (CMP19BE)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 6 5/8"), 13 1/4"OD x 6 5/8"ID x 1 1/8"P (CM13OR)
- EKENA MILLWORK 63 1/2-in. OD x 53 3/8-in. ID x 5 1/16-in. W x 3/4-in. P Edinburgh Ceiling Ring Kit (CRK63ED)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- EKENA MILLWORK 87 1/2"OD x 79 1/4"ID x 4 1/8"W x 1 1/2"P Legacy Ceiling Ring (1/4 of complete circle) (CR86LE)
- EKENA MILLWORK Vienna Ceiling Medallion (Fits Canopies up to 6 1/2"), 20"OD x 3 1/2"ID x 1 1/2"P (CM20VI)
- EKENA MILLWORK Madrid Ceiling Medallion, Hand-Painted Root Beer Crackle, 24 3/4"W x 12 1/2"H x 1 3/4"P (CM24X12MARBC)
- Ekena Millwork Ceiling Medallions