Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Athens Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H
Mfr # CORP01X07X12AT
Zoro # G104686596
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Athens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CORP01X07X12AT
- Zoro # G104686596
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 7"D X 12"H |
Details
Design | Athens |
Item | Corbel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR HIT-111 - Retrofit Drill Guide for Assa - Arrow - Corbin - Marks - Schlage - Russwin - and ot (MJR-HIT-111)
- BALDWIN RESERVE Baldwin Reserve ENCONCRR260 Entry Contem (EN.CON.CRR.260)
- DELTANA Ball Catch Satin Nickel (BC218U15)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06AT)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X18X18TRUF)
- EKENA MILLWORK 7"W x 8 1/2"D x 26"H Medium Jumbo Traditional Wood Corbel, Cherry (CORW07X09X26TRCH)
- EKENA MILLWORK 4 1/4"W x 8"D x 13 1/4"H Devon Grapes & Vines Corbel, Maple (COR04X08X13DEMA)
- EKENA MILLWORK Monterey Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 22"H (COR06X14X22MON01SWR)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers