Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H
Mfr # CORP01X20X20AT
Zoro # G404689853
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Athens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CORP01X20X20AT
- Zoro # G404689853
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 20"D X 20"H |
Details
Design | Athens |
Item | Corbel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X94X0250CH)
- KABA Kaba: Eplex E2031-B-LL-626-41 Electronic Keyless Lock, Satin Chrome (KABA-E2031BLL62641)
- CRAWFORD HOOK HEAVY 12"" 50# (HGSH)
- NATIONAL HARDWARE SAFETY HASP ZN PLT1-3/4"" (N102-020)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AT)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06AT)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Walnut (BKTW01X06X06OLWA)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Wood Vintage Decor Corbel, Weathered Brown (CORWD04X05X10TRBR)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 10"H (COR04X06X10NEB00RDF)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 4"D X 6"H (BKTP01X04X06AT)
- EKENA MILLWORK Robin Architectural Grade PVC Bracket, 5/8"W X 5"D X 8"H (BKTP01X05X08RB)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers