Shop All Window Shutters
Ekena Millwork
Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X59BLH
Mfr # ARW401BB518X59BLH
Zoro # G406242377
product price: $413.99
/pr
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 1/2"
- Height 59"
- Material Hawaiian Mango Wood
- Series Americraft Real Wood
- Shutter Design 5 Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ARW401BB518X59BLH
- Zoro # G406242377
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 17 1/2" |
Height | 59" |
Details
Color | Black |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Series | Americraft Real Wood |
Shutter Design | 5 Boards |
Shutter Type | Board-n-Batten |
Shutter Features | 3 Battens |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 022, Neoprene, 0.07 In., PK100 (1BUP8)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140063030 (030140063030)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04300BL (LP2S12X04300BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06400BL (LL1S12X06400BL)
- EKENA MILLWORK 14 3/4-in. W x 39-in. H Lifetime Vinyl, Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S14X03900WB)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- EKENA MILLWORK Spaced Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 17 1/8"W x 73"H (RBS06S17X073RWR)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- MR MXYZPTLK Perfect Shutters IL501571049 Premier Louver Exterior Decorative Shutter; Paintable - 15 x 71 in. (IL501571049)
- Ekena Millwork Window Shutters