Shop All Window Shutters
Ekena Millwork
Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X57UNH
Mfr # ARW101BF414X57UNH
Zoro # G706177423
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 57"
- Material Hawaiian Mango Wood
- Shutter Type Board-n-Batten
- Shutter Design 4 Boards & 2 Equal Panel Framed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # ARW101BF414X57UNH
- Zoro # G706177423
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 57" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Shutter Design | 4 Boards & 2 Equal Panel Framed |
Series | Americraft Real Wood |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 4-5/8" Stk, LH (4510-25-101-313)
- SCHLAGE COMMERCIAL Filler A501878 (A501878)
- RANDALL Colonial Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-98-BR)
- EKENA MILLWORK 18"W x 59"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X59UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500PG (LL1S14X05500PG)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140048002 (010140048002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EKENA MILLWORK 14 1/2-in. W x 64-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 004 - Wedgewood Blue (00011464004)
- EKENA MILLWORK 18"W x 47"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X47UNH)
- AWNTECH , Window/Entry Awning 3-3/8'W x 2'H x 3'D Black/White (EF23-3KW)
- Ekena Millwork Window Shutters