Shop All Window Shutters
Ekena Millwork
Americraft 4-Board (2 Batten) Wood Joined Board-n-Batten Shutters w/ Arch Top, ARW101BQ414X82UNH
Mfr # ARW101BQ414X82UNH
Zoro # G206204148
product price: $306.99
/pr
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 82"
- Material Hawaiian Mango Wood
- Shutter Top Shape Arch Top
- Shutter Features 2 Battens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ARW101BQ414X82UNH
- Zoro # G206204148
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 82" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Top Shape | Arch Top |
Shutter Features | 2 Battens |
Shutter Type | Board-n-Batten |
Shutter Design | 4 Boards |
Series | Americraft Real Wood |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- SICURIX Flat Lanyard w/Hook, 36", Nylon, Black, PK100 (BAU65619)
- KRAFT TOOL Felt Pads for Blister Brush (PL225)
- EKENA MILLWORK Timberthane Faux Rustic Two Board Joined Board-n-Batten Faux Wood Shutters, 10 3/4"W x 50"H (FBJ06S11X050RUF)
- EKENA MILLWORK 18"W x 55"H Exterior Real Wood Pine Open Louvered Shutters, Unfinished PR (RWL18X055UNP)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700FG (LL1S14X06700FG)
- EKENA MILLWORK 15"W x 76"H Americraft Two Equal Louver Exterior Real Wood Shutters, White (RW101LV15X76WHH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05200BL (LL1S12X05200BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X03900WB (LJ4S14X03900WB)
- Ekena Millwork Window Shutters