Shop All Window Shutters
Ekena Millwork
Americraft 4-Board (2 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW101BB414X44UNH
Mfr # ARW101BB414X44UNH
Zoro # G106178259
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 44"
- Material Hawaiian Mango Wood
- Shutter Features 2 Battens
- Series Americraft Real Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ARW101BB414X44UNH
- Zoro # G106178259
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14" |
Height | 44" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Features | 2 Battens |
Series | Americraft Real Wood |
Shutter Design | 4 Boards |
Shutter Type | Board-n-Batten |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- BALDWIN Estate Lifetime Satin Nickel Full Mortise (1040.056.I)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38871.012.0337)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG1)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X03900FB (LJ4S14X03900FB)
- EKENA MILLWORK Americraft 6-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB621X34UNH (ARW103BB621X34UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WH (LL1S14X05500WH)
- EKENA MILLWORK True Fit PVC Two Equal Louver Shutters, Unfinished, 15"W x 64"H (TFP101LVF15X064UN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700WH (LL1S14X06700WH)
- EKENA MILLWORK 12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X39UNH)
- EKENA MILLWORK 18"W x 52"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X52UNH)
- Ekena Millwork Window Shutters