Shop All Ceiling Medallions
Ekena Millwork
Alexa Ceiling Medallion (Fits Canopies up to 3"), 15"OD x 1 3/4"P
Mfr # CM14AX
Zoro # G104745477
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CM14AX
- Zoro # G104745477
- Country of Origin China
- Category Ceiling Medallions
Details
Finish | Primed White |
Description
Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Lightweight for quick and easy installation
- Exquisite detail with huge collection of exclusive designs
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 12-Pack (SP34240-12PK)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- SIGNIFY PHILIPS LED MR16 BW 50W 3PK (567339)
- ILC Replacement for Damar Cfm32w/gx24q-3/830 replacement light bulb lamp (CFM32W/GX24Q-3/830 DAMAR)
- EKENA MILLWORK Angel Ceiling Medallion, Two Piece (Fits Canopies up to 4 3/8"), 20 7/8"OD x 3 5/8"ID x 1"P (CM20AN2)
- EKENA MILLWORK Benson Ceiling Medallion (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BNNSF)
- EKENA MILLWORK Benson Ceiling Medallion (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BNMDF)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRAGF)
- EKENA MILLWORK Classic Ceiling Medallion (Fits Canopies up to 7 1/4"), 12 3/8"OD x 4"ID x 1 1/8"P (CM12CLBLF)
- EKENA MILLWORK Andrea Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD2)
- DWELLINGDESIGNS 20 in. OD x 3.62 in. ID x 1.50 in. P Architectural Accents - Vienna Ceiling Medallion (DW2572482)
- Ekena Millwork Ceiling Medallions