Shop All Appliques & Onlays
Ekena Millwork
Acorn Architectural Grade PVC Combination Pediment, 82"W x 27-3/8"H x 2-3/4"P (Pitch 6/12)
Mfr # PEDPC082X275ACR00
Zoro # G004699948
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 82"W x 27-3/8"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PEDPC082X275ACR00
- Zoro # G004699948
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 82"W x 27-3/8"H |
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 82" Bottom Width, 1" Bottom Projection, 85.5" Overall Width 6" Crosshead Height
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover Plate Rnd Blank Gray 4In (5374-0)
- BLUM 110 Degree 1in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS16)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638W-017)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (5000)
- EKENA MILLWORK 5 7/8"W x 6 3/4"H x 7/8"P Medway Scroll Onlay, Right (ONL06X07X01ME-R)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG01)
- EKENA MILLWORK 10 5/8"W x 13 1/4"H x 1 3/4"P Flower Basket Center Onlay (ONL10X13X01FB)
- EKENA MILLWORK 11 7/8"W x 17 3/8"H x 5 1/2"P Classic Angel Onlay, Left (ONL12X17X06AN-L)
- EKENA MILLWORK 7 1/8"W x 3 3/4"H x 5/8"P Oslo Center Onlay (ONL07X03X01OS)
- EKENA MILLWORK Standard Sedgwick Rosette With Rounded Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG05)
- OSBORNE WOOD PRODUCTS 8 1/2 x 7 x 1/2 Large Fleur de Lis in Hard Maple (7625HM)
- Ekena Millwork Appliques & Onlays