Shop All Molding and Trim
Ekena Millwork
9"W x 9"H Devon Rope Panel Moulding Corner (matches moulding PML02X00DE)
Mfr # PML09X09DE
Zoro # G104649171
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PML09X09DE
- Zoro # G104649171
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rim Strike, 3-1/2" L, 1-1/4" W, Unfinished (793 RIM STRIKE)
- CODEL DOORS 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- EKENA MILLWORK SAMPLE - 1 1/4"H x 5/8"P x 12"L Stockport Panel Moulding (SAMPLE-PML01X00ST)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48STN)
- EKENA MILLWORK SAMPLE - 7 3/4"H x 7 3/4"P x 11"F x 12"L Traditional Crown Moulding (SAMPLE-MLD08X08X11TR)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- EKENA MILLWORK Dearborn Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48DRB)
- EKENA MILLWORK 5 7/8"H x 3/8"P x 96"L Flat Utility Trim Moulding, PVC (MLD06X00X96FLSWPV)
- DWELLINGDESIGNS 4.88 in. H x 1.62 in. P x 96 in. L Elsinore Window and Door Casing (DW68857)
- Ekena Millwork Molding and Trim